Poxygrid F18772-0000 40 Place Epoxy-Coated Steel Rack for 22-25 mm Test Tubes; 1/Pk

Representative image only.

Poxygrid F18772-0000 40 Place Epoxy-Coated Steel Rack for 22-25 mm Test Tubes; 1/Pk

Poxygrid | Mfr: F18772-0000| Item: 0673908

Durable and chemical/corrosion-resistant

₹21,700.00INR / Each

₹21,700.00INR / Each

Buy It Together

Current Item

Poxygrid F18772-0000 40 Place Epoxy-Coated Steel Rack for 22-25 mm Test Tubes; 1/Pk
Poxygrid F18772-0000 40 Place Epoxy-Coated Steel Rack for 22-25 mm Test Tubes; 1/Pk
0673908

₹21,700.00INR / Each
+ =
Total Price 44600.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids and alkalies. Epoxy will handle a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

Specifications
  • Min Tube Size (mm)22
  • Max Tube Size (mm)25
  • Tubes Held40
  • Width (in)11 1/2
  • Height (in)5
  • Width (mm)293
  • MaterialSteel
  • Description40 Place Epoxy-Coated Steel Rack for 22-25 mm Test Tubes; 1/Pk
Reviews
Q&A