Polypropylene Utility Funnel, 4 oz; 12/PK

Representative image only.

Polypropylene Utility Funnel, 4 oz; 12/PK

| Item: 0612220

Get easy, economical funneling

₹6,100.00INR / Pkg of 12

₹6,100.00INR / Pkg of 12

Buy It Together

Current Item

Polypropylene Utility Funnel, 4 oz; 12/PK
Polypropylene Utility Funnel, 4 oz; 12/PK
0612220

₹6,100.00INR / Pkg of 12
+
Scienceware H14660-0065 polypropylene powder funnel, 70 mL
0612310

₹11,700.00INR / Pkg of 12
+
Cole-Parmer Polyethylene Powder Funnel, 150 mL
6310064

₹4,900.00INR / Pkg of 6
=
Total Price 22700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stackable
  • Dishwasher safe
  • Autoclavable.

More About this Item

These inexpensive and lightweight funnels feature side ribbing to let air escape when pouring samples. Ideal for general use and powders.

Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)125
  • Capacity (oz)4
  • Stem OD (mm)8
  • Top OD (in)3 1/4
  • Top OD (mm)83
  • Overall Height (mm)95
  • Overall Height (in)3 3/4
  • Overall Length (mm)95
  • Overall Length (in)3 3/4
  • DescriptionPolypropylene utility funnel, 4 oz (Top OD: 82.55)
Reviews
Q&A