Scienceware H14660-0065 polypropylene powder funnel, 70 mL

Representative image only.

Scienceware H14660-0065 polypropylene powder funnel, 70 mL

Scienceware | Mfr: H14660-0065| Item: 0612310

Use for transferring powders

₹11,700.00INR / Pkg of 12

₹11,700.00INR / Pkg of 12

Buy It Together

Current Item

Scienceware H14660-0065 polypropylene powder funnel, 70 mL
Scienceware H14660-0065 polypropylene powder funnel, 70 mL
0612310

₹11,700.00INR / Pkg of 12
+
Polypropylene Utility Funnel; 2 oz; 12/PK
0612210

₹5,700.00INR / Pkg of 12
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

₹4,400.00INR / Pkg of 12
=
Total Price 21800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 60°> wall incline

More About this Item

Polypropylene funnels have 60°> wall incline. Parallel stem minimizes bridging of powder.

Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)49
  • Capacity (oz)1.5
  • Stem OD (mm)15
  • Top OD (in)2 9/16
  • Top OD (mm)65
  • Overall Height (mm)71
  • Overall Length (mm)71
  • Overall Length (in)2 13/16
  • Descriptionpolypropylene powder funnel, 70 mL
Reviews
Q&A