Cole-Parmer Polyethylene Powder Funnel, 150 mL

Representative image only.

Cole-Parmer Polyethylene Powder Funnel, 150 mL

Cole-Parmer | Item: 6310064

Ideal for funneling powders and viscous liquids

₹4,900.00INR / Pkg of 6

₹4,900.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Polyethylene Powder Funnel, 150 mL
Cole-Parmer Polyethylene Powder Funnel, 150 mL
6310064

₹4,900.00INR / Pkg of 6
+ +
Polypropylene Utility Funnel; 2 oz; 12/PK
0612210

₹5,700.00INR / Pkg of 12
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

₹4,400.00INR / Pkg of 12
=
Total Price 18400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solvent resistance
  • 1 year warranty

More About this Item

Funnel features large bore and a top inside diameter of 105 mm, suitable for funneling powders and viscous liquids. Polyethylene body provides solvent resistance, strength, and thermal performance during hot applications.

1 Year Warranty
Specifications
  • MaterialPolyethylene (PE)
  • Capacity (mL)150
  • Capacity (oz)5
  • Stem OD (mm)25.4
  • Top ID (mm)105
  • Top ID (in)4.13
  • Stem Length (in)29/32
  • Stem Length (mm)23
  • Overall Height (mm)95
  • Overall Height (in)3 47/64
  • DescriptionPolyethylene Powder Funnel, 150 mL
  • Warranty1 year
Reviews
Q&A