Pfeiffer CELLspin Spinner System; 100 to 240 VAC, 50/60 Hz

Representative image only.

Pfeiffer CELLspin Spinner System; 100 to 240 VAC, 50/60 Hz

Pfeiffer | Mfr: 183001| Item: 1305100

Offers unique oscillating movement that guarantees low shear force while maintaining optimum mixing

₹953,000.00INR / Each

₹953,000.00INR / Each

Buy It Together

Current Item

Pfeiffer CELLspin Spinner System; 100 to 240 VAC, 50/60 Hz
Pfeiffer CELLspin Spinner System; 100 to 240 VAC, 50/60 Hz
1305100

₹953,000.00INR / Each
+
Pfeiffer CELLspin Spinner Flask, 100 mL
1305158

₹163,000.00INR / Each
=
Total Price 1116000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four-position stirring platform, control unit, power supply, and control cable.

Key Features

  • Fits inside a standard-size incubator
  • Order Spinner Flasks to suit your volume needs—sold separately
  • 18 month warranty

More About this Item

CELLspin is a programmable spinning system with remote control for stirring culture volumes from 50 to 1000 mL at up to 75 rpm. The unit duplicates gentle stirring conditions in up to four spin flasks. Each flask is fitted with specially rounded glass impellers that provide oscillating circular movement to guarantee low shear force while maintaining optimum mixing.

The pendular angle and interval between turns of the impellers can be programmed individually. The CELLspin also performs continuous circular stirring. The remote controller has a digital display and advanced features such as cyclical mode, ramp up, down, forward, and reverse.

The complete unit includes a timer with alarm. The system is CO2 and moisture resistant. Two CELLspin systems fit inside a standard-size incubator. Measures 11-5/8"L x 13"W x 2-3/8"H. The control unit and stirring platform are also sold separately.

18 Month Warranty
Specifications
  • Low Speed (rpm)5
  • High Speed (rpm)75
  • No. Of Stirring Positions4
  • Max Stirring Volume (Liters)4000
  • Length (in)11 5/8
  • Width (in)13
  • Height (in)2 3/8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionSpinner System; 100 to 240 VAC, 50/60 Hz
  • Warranty18 months
Reviews
Q&A