Pfeiffer CELLspin Spinner Flask, 1000mL

Representative image only.

Pfeiffer CELLspin Spinner Flask, 1000mL

Pfeiffer | Mfr: 182101| Item: 1305164

Enhance performance of your Argos CELLspin™

₹235,000.00INR / Each

₹235,000.00INR / Each

Buy It Together

Current Item

Pfeiffer CELLspin Spinner Flask, 1000mL
Pfeiffer CELLspin Spinner Flask, 1000mL
1305164

₹235,000.00INR / Each
+
Pfeiffer CELLspin Spinner System; 100 to 240 VAC, 50/60 Hz
1305100

₹953,000.00INR / Each
+ =
Total Price 1233800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flask with two pendula.

Key Features

  • 18 month warranty

More About this Item

Choose from a wide range of accessories for your CELLspin spinner system, model 13051-00. Spinner system sold separately.

18 Month Warranty
Specifications
  • Capacity (mL)1000
  • MaterialGlass
  • Compatible WithArgos Technologies CELLspin
  • DescriptionSpinner Flask, 1000mL
  • Warranty18 months
Reviews
Q&A