Ohaus V31XH202 Valor 3000Portion Control Scale, 200g x 0.01g

Representative image only.

Ohaus V31XH202 Valor 3000Portion Control Scale, 200g x 0.01g

Ohaus | Mfr: V31XH202| Item: 1101181

Extreme performance in an extremely rugged stainless steel design

₹243,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹243,000.00INR / Each

Buy It Together

Current Item

Ohaus V31XH202 Valor 3000Portion Control Scale, 200g x 0.01g
Ohaus V31XH202 Valor 3000Portion Control Scale, 200g x 0.01g
1101181

₹243,000.00INR / Each
+ + =
Total Price 331200.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy cleanup. Ohaus’ classic SmarText™-driven interface includes a brilliant backlit display and the Yes/No menu navigation offers fast, user-intuitive operation. User-adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

1 Year Warranty
Specifications
  • Capacity (g)200
  • Capacity (kg)0.2
  • Capacity (lbs)0.44
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.01
  • Weighing Unitsg, fractional or decimal oz, kg, lb, lb:oz, fluid oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)115
  • Height (in)3
  • Width (in)7 5/16
  • Depth (in)8 1/2
  • Pan Diameter (in)4 3/4
  • DescriptionValor 3000Portion Control Scale, 200g x 0.01g
  • Warranty1 Year
Reviews
Q&A