Ohaus V31X6 Valor 3000Portion Control Scale, 6000g x 1g

Representative image only.

Ohaus V31X6 Valor 3000Portion Control Scale, 6000g x 1g

Ohaus | Mfr: V31X6| Item: 1101184

Extreme performance in an extremely rugged stainless steel design

₹162,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹162,000.00INR / Each

Buy It Together

Current Item

Ohaus V31X6 Valor 3000Portion Control Scale, 6000g x 1g
Ohaus V31X6 Valor 3000Portion Control Scale, 6000g x 1g
1101184

₹162,000.00INR / Each
+ + =
Total Price 565400.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • 1 year warranty

More About this Item

These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy cleanup. Ohaus’ classic SmarText™-driven interface includes a brilliant backlit display and the Yes/No menu navigation offers fast, user-intuitive operation. User-adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.

1 Year Warranty
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)13
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitsg, fractional or decimal oz, kg, lb, lb:oz, fluid oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Battery4 C (not included)
  • Power (VAC)115
  • Height (in)3
  • Width (in)7 5/16
  • Depth (in)8 1/2
  • Platform Length (in)5 3/4
  • Platform Width (in)6 1/4
  • DescriptionValor 3000Portion Control Scale, 6000g x 1g
  • Warranty1 Year
Reviews
Q&A