Ohaus TP2611 Triple Pro Mechanical Balance, 2610g x 0.1g

Representative image only.

Ohaus TP2611 Triple Pro Mechanical Balance, 2610g x 0.1g

Ohaus | Mfr: TP2611| Item: 1111015

Superior quality and durability

₹64,100.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹64,100.00INR / Each

Buy It Together

Current Item

Ohaus TP2611 Triple Pro Mechanical Balance, 2610g x 0.1g
Ohaus TP2611 Triple Pro Mechanical Balance, 2610g x 0.1g
1111015

₹64,100.00INR / Each
+ +
Ohaus 707-00 Metric Attachment Weight Set; 2x1000g, 1x500g
0101401

₹27,900.00INR / Each
=
Total Price 119400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Rod and clamp assembly for below-balance weighing and weight set

Key Features

  • Weight set is included
  • Convenient on-board mass storage compartment
  • Spring-loaded zero adjust compensator
  • Rod and clamp assembly for below-balance weighing
  • Integrated handle makes moving balances easy
  • Built-in transportation/storage lock helps protect the balance from wear
  • Security features include a security loop and a Kensington-type lock (cables sold separately)
  • 5 year warranty
5 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)2610
  • Capacity (kg)2.6
  • Capacity (lbs)5.5
  • Readability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • Height (in)7
  • Width (in)19
  • Depth (in)6
  • Platform Length (in)5 3/4
  • Platform Width (in)5 3/4
  • DescriptionTriple Pro Mechanical Balance, 2610g x 0.1g
  • Warranty5 Years
Reviews
Q&A