Ohaus PR1602/E Precision Toploading Balance 1600g x 0.01g External Calibration

Representative image only.

Ohaus PR1602/E Precision Toploading Balance 1600g x 0.01g External Calibration

Ohaus | Mfr: PR1602/E| Item: 1160126

Reliable performance at an affordable price

₹328,000.00INR / Each

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹328,000.00INR / Each

Buy It Together

Current Item

Ohaus PR1602/E Precision Toploading Balance 1600g  x 0.01g  External Calibration
Ohaus PR1602/E Precision Toploading Balance 1600g x 0.01g External Calibration
1160126

₹328,000.00INR / Each
+ +
Ohaus Accessory RS-232 Cable, PC 9 Pin to Ex
1180027

₹95,400.00INR / Each
+
Ohaus SPX421 Scout Portable Balance 420 g x 0.1 g
1101536

₹69,500.00INR / Each
=
Total Price 520300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Removable stainless-steel pan, integrated weigh below hook, security bracket, and universal AC adapter.

Key Features

  • Bright, easy-to-read backlit LCD
  • RS-232 interface allows connection to printer or PC
  • Small footprint saves desktop space
  • Selectable environmental filters compensate for harsh environments
  • Removable stainless-steel pan for easy cleaning
  • Maximum capacity of 1600 g with 0.01 g repeatability
  • 2 year warranty

More About this Item

These toploading balances provide basic weighing, parts counting, and percent weighing applications. The backlit LCD and easy-to-use interface make these balances simple to operate. A standard RS-232 port provides communication with point-of-sale systems or printers.

The balances are designed with durable ABS housing and a removable stainless-steel pan. Additional features include integrated weigh-below hook, security bracket, calibration lock, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, and stability indicator.

Designed for accuracy and repeatability in weighting applications, these balances are ideal for laboratory, industrial, and educational settings at an economical price.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Capacity (g)1600
  • Readability (g)0.001
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing UnitsGram, Kilogram, Carat, Newton, Pound, Ounce, Ounce Troy, Pennyweight, Grain, TW Tael, Custom 1
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Length (InchShort)12 29/32
  • Height (in)3 45/64
  • Width (in)7 1/8
  • Pan Diameter (in)7 3/32
  • DescriptionPrecision Toploading Balance 1600g x 0.01g External Calibration
  • Warranty2 years
Reviews
Q&A