Ohaus PA 114 Pioneer Series Analytical Balance, 110g x 0.1 Mg (230 V)

Representative image only.

Ohaus PA 114 Pioneer Series Analytical Balance, 110g x 0.1 Mg (230 V)

Ohaus | Mfr: PA 114| Item: 1100947

Draft shield removes completely for complete cleaning of all components within seconds

₹144,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹144,000.00INR / Each

Buy It Together

Current Item

Ohaus PA 114 Pioneer Series Analytical Balance, 110g x 0.1 Mg (230 V)
Ohaus PA 114 Pioneer Series Analytical Balance, 110g x 0.1 Mg (230 V)
1100947

₹144,000.00INR / Each
+ +
Troemner 313S Economical S.S. Class 7 Weight Set; 1000 g to 1 g
0103500

₹49,400.00INR / Set of 1
=
Total Price 220800.00 ADD 3 ITEMS TO CART
Product Description

Includes

115 VAC Adapter, protective in-use cover, below balance weighing hook. Analytical models and high-precision toploading models 11009-59, and -60 also include a draft shield.

Key Features

  • Easy to clean analytical draft shield – all panels remove easily for cleaning
  • Selectable environmental settings – three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • 2 year warranty

More About this Item

Periodic cleaning helps avoid sample contamination and extends the life of the balance. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Three user-selectable environmental settings help the balance adapt to harsh environments and other disturbances for greater weighing accuracy. An up front level indicator eliminates the need to look behind the balance during the leveling process -- a quick glance at the up-front indicator helps ensure the balance is level prior to each use.

Two year warrantyCanadian Standards AssociationISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)110
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsmg, g, ct, oz, dwt, tical, tola, moms, baht, gr, Mesghal, N, ozt, teals
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Power (VAC)115
  • Height (in)11 19/64
  • Width (in)7 45/64
  • Depth (in)12 19/32
  • DescriptionPioneer Series Analytical Balance, 110g x 0.1 Mg (230 V)
  • Warranty2 year
Reviews
Q&A