Ohaus Genie SI-1700 Orbital Shaker with Adhering Mat; 120V

Representative image only.

Ohaus Genie SI-1700 Orbital Shaker with Adhering Mat; 120V

Ohaus | Mfr: SI-1700| Item: 5182094

Available in three platform versions for any type of container Can be used in cold room, incubator, and CO2 environments

Call For Price

Call For Price

Buy It Together

Current Item

Ohaus Genie SI-1700 Orbital Shaker with Adhering Mat; 120V
Ohaus Genie SI-1700 Orbital Shaker with Adhering Mat; 120V
5182094

Call For Price
+ =
Total Price 8400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Cord and plug (Euro plug on 230V units).

Key Features

  • Fully programmable
  • 2 year warranty

More About this Item

These shakers allow you to create any mixing or shaking action, from a smooth vortex to sloshing aeration. Shakers feature variable speeds including orbit reverse, programmable acceleration and deceleration rates, and a built-in timer/alarm ranging from 1 minute to 99 hours. Ramping feature ensures smooth acceleration to desired speed while avoiding potential spills.

Orbital-Genie with Adhering Mat provides a flat platform with adhering rubber mat perfect for use with open containers. Material is naturally adhering. Rinse clean to renew adhering properties.

By removing the mat, the platform can also be used with flask clamps, sold separately.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Min Speed (rpm)10
  • Max Speed (rpm)300
  • Max Load (lbs)26
  • Platform Length (in)18
  • Platform Width (in)18
  • Platform Length (cm)45.7
  • Platform Width (cm)45.7
  • Width (in)20
  • Height (in)5.125
  • Depth (in)23
  • Width (cm)50.8
  • Height (cm)13.0175
  • Depth (cm)58.42
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)2
  • DescriptionOrbital Shaker with Adhering Mat; 120V
  • Warranty2 year
Reviews
Q&A