The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Environmental Express Oakton T-100IR Portable Infrared Turbidity Meter Kit

Representative image only.

Environmental Express Oakton T-100IR Portable Infrared Turbidity Meter Kit

Provides accurate results with simple calibration and testing

₹206,000.00INR / Each

₹206,000.00INR / Each

Buy It Together

Current Item

Environmental Express Oakton T-100IR Portable Infrared Turbidity Meter Kit
Environmental Express Oakton T-100IR Portable Infrared Turbidity Meter Kit
3563515

₹206,000.00INR / Each
+ + + =
Total Price 323300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Six 25 x 60 mm sample test cuvettes, four 60-mL polymer standard calibration solutions ( 20, 100, 400, and 800 NTU), 10 mL of silicone oil, microfiber wiping cloth, PCLink software on USB flash drive/or CD, hard carrying case, rechargeable 4x AA batteries and USB cable.

Key Features

  • Auto-ranging from 0 to 1000 NTU (FNU)
  • Stores up to 200 sets of data
  • Suitable for field use—meets IP67 water-resistant requirements
  • Infrared light source delivers high accuracy across entire range
  • Meets performance criteria as specified by ISO 7027 (DIN EN 27027) method
  • 2 year warranty

More About this Item

The Oakton T-100 series portable turbidity meters feature five calibration points—0 NTU, 20 NTU, 100 NTU, 400 NTU, and 800 NTU. The 0 NTU uses laboratory distilled or deionized water, while the other four calibration points are configured using high molecule polymer standard solutions included in the kits. The meters also include normal and continuous measurement modes, parameter setup, data recall, real-time clock, calibration date check, automatic power off, and low voltage indication. The continuous measure mode allows you to automatically generate average, maximum and minimum measured values in a data storage interface, suitable for sample solutions with rapid settling and continuous measurement changes.

The large TFT color screen displays a blue background for measurement mode, green background for calibration mode, and features operation guides for easy calibration and measurement. Up to 200 sets of data can be stored on the meter. A USB interface cable can transfer this data to your computer for future analysis.

Two year warrantyConformite EuropeenneCanadian Standards AssociationIP 67
Specifications
  • Meter TypePortable
  • Display typeTFT color screen
  • Min Turbidity0 NTU
  • Max Turbidity1000 NTU
  • Turbidity Resolution0.01, 0.1, 1 NTU
  • Turbidity Accuracy≤ ±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • OutputUSB
  • Memory Size500 sets of data
  • WaterproofYes
  • Battery4 rechargeable AA (included)
  • Length (cm)20.3
  • Width (cm)9
  • Height (cm)8
  • Width (in)3 1/2
  • Length (in)8
  • Height (in)3 1/8
  • DescriptionPortable Infared Turbidity Meter Kit
Reviews
Q&A