Nilfisk GM80 HEPA Filter Vacuum, 3.25 Gal Tank, Aluminum, ULPA

Representative image only.

Nilfisk GM80 HEPA Filter Vacuum, 3.25 Gal Tank, Aluminum, ULPA

Nilfisk | Mfr: L01790162| Item: 8656460

Captures 99.97% of all ultrafine particles, toxic, and nuisance

₹657,000.00INR / Each

₹657,000.00INR / Each

Buy It Together

Current Item

Nilfisk GM80 HEPA Filter Vacuum, 3.25 Gal Tank, Aluminum, ULPA
Nilfisk GM80 HEPA Filter Vacuum, 3.25 Gal Tank, Aluminum, ULPA
8656460

₹657,000.00INR / Each
+
Nilfisk Dust Bag Fleece for GM80/GM80CR; 5/PK
3367313

₹13,700.00INR / Pkg of 5
=
Total Price 670700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Detachable trolley, flexible crevice nozzle, 6’6” tapered plastic hose, two straight steel wand, dust brush, combi nozzle, and upholstery nozzle, and 30 ft power cord.

Key Features

  • Ball-joint couplings give 360° freedom of movement
  • Lightweight, compact, and easy to store
  • Can use a variety of filters and bags
  • Versatile range of accessories
  • Quiet operation
  • 2 year warranty

More About this Item

The GM80 HEPA filtered vacuum features a multi-stage filtration system with a paper dust bag, main filter, microfilter, and HEPA exhaust filter allowing it to capture 99.97% of all ultrafine particles, toxic and nuisance - down to and including 0.3 microns. Especially suited for applications where high filtration level and low emission is required. Choose between different types of dust bags, washable sack filters (polyester, cotton, or Nomex), and special HEPA or ULPA exhaust filters. There is even a specially designed dust bag tailored to collect spilled printer toner material.

Constructed of sturdy aluminum, the vacuum is ideal for rough and heavy-duty cleaning. A heavy-duty steel trolley and top-mounted grab handle makes it easy to transport and maneuver the vacuum around your work area.

A motor thermal protection device prevents overheating caused by failure to keep filters clean or by accidental blockage in a nozzle or hose.

Two year warranty
Specifications
  • Capacity (Gal)3.25
  • Capacity (Liters)12.3
  • Suction Lift (in)73
  • Suction Lift (cm)185.42
  • Air Flow Rate (CFM)80
  • Power (VAC)120
  • Height (in)25
  • Depth (in)16
  • Width (in)12
  • Height (cm)63.5
  • Depth (cm)40.64
  • Width (cm)30.48
  • DescriptionHEPA Filter Vacuum, 3.25 Gal Tank, Aluminum, ULPA
  • Warranty2 year warranty
Reviews
Q&A