MTC Bio LABeler™ Handheld Laboratory Printer w/Power Supply, US Plug

Representative image only.

MTC Bio LABeler™ Handheld Laboratory Printer w/Power Supply, US Plug

MTC Bio | Mfr: L9010| Item: 0653051

Print labels on the spot for quick identification

₹60,500.00INR / Each

₹60,500.00INR / Each

Buy It Together

Current Item

MTC Bio LABeler™ Handheld Laboratory Printer w/Power Supply, US Plug
MTC Bio LABeler™ Handheld Laboratory Printer w/Power Supply, US Plug
0653051

₹60,500.00INR / Each
+
MTC Bio   26' Cassette of 24mm Lab Tape, White w/ Black Print
0653063

₹12,700.00INR / Each
+ =
Total Price 81800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

9V Power Supply (U.S. Plug).

Key Features

  • Built-in cutter
  • Lightweight, handheld operation
  • Handles a variety of label cassettes for various tube sizes
  • Able to print a variety of barcodes
  • 2 year warranty

More About this Item

The handheld lab printer is ideal for labeling cryo tubes, tissue cassettes, slides, and flasks. Just type in the desired copy using the 50 plus button keypad and press print. Within seconds your label is printed and is ready for application. A built-in cutter allows you to easily cut the label from the tape. The printer is powered by six AA batteries or a 9V power supply.

Choose from 13 label cassettes (sold separately) available in a variety of tape colors, including transparent. Three label heights are available for different sized vessels. The 6 mm tapes are great for tissue culture plates, 12 mm tapes are ideal from microtubes, and the extra tall 24 mm tapes are ideal for large tubes and flasks. Special "ultra-low" label tapes are also available for storage in -80 °C environments, or for liquid nitrogen applications.

Conformite EuropeenneTwo year warranty
Specifications
  • Battery6 AA (not included)
  • Power (VAC)120
  • DescriptionHandheld Laboratory Printer w/Power Supply, US Plug
  • Warranty2 year warranty
Reviews
Q&A