MTC Bio 26' Cassette of 12mm Lab Tape, Red w/ White Print

Representative image only.

MTC Bio 26' Cassette of 12mm Lab Tape, Red w/ White Print

MTC Bio | Mfr: L9010-12RW| Item: 0653056

Ideal label identification for a variety of laboratory applications

₹8,600.00INR / Each

₹8,600.00INR / Each

Buy It Together

Current Item

MTC Bio   26' Cassette of 12mm Lab Tape, Red w/ White Print
MTC Bio 26' Cassette of 12mm Lab Tape, Red w/ White Print
0653056

₹8,600.00INR / Each
+ + =
Total Price 170100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Can be autoclaved, boiled, or frozen
  • Manufacturer defect warranty

More About this Item

These label printer cassette tapes are ideal for label identification for nearly any laboratory application. Compatible with MTC Bio handheld and Bluetooth® enable laboratory label printers, these tapes can be autoclaved, boiled or frozen to temperatures as low as -50 °C.

Choose from 13 label cassettes tapes available in a variety of colors, including transparent. Three label heights are available for different sized vessels. The 6 mm tapes are great for tissue culture plates, 12 mm tapes are ideal from microtubes, and the extra tall 24 mm tapes are ideal for large tubes and flasks.

Special "ultra-low" label tapes (models 06530-57 & 06530-62) are available for storage in -80 °C environments, or for liquid nitrogen applications.

Specifications
  • ColorRed with white print
  • Compatible WithMTC Bio handheld and Bluetooth® enable laboratory label printers
  • Length (InchShort)312
  • Width (mm)12
  • Description26' Cassette of 12mm Lab Tape, Red w/ White Print
  • WarrantyManufacturer defect
Reviews
Q&A