Monarch TI-TEMP/DIS/SB Temperature data logger with display and standard battery

Representative image only.

Monarch TI-TEMP/DIS/SB Temperature data logger with display and standard battery

Monarch | Mfr: 5396-0101| Item: 3000300

Optional three-year battery for long-term recording

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch TI-TEMP/DIS/SB Temperature data logger with display and standard battery
Monarch TI-TEMP/DIS/SB Temperature data logger with display and standard battery
3000300

Call For Price
+ + +
Track It Data logger USB interface cable
3000304

₹3,600.00INR / Each
=
Total Price 48300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Track-It™ software and battery

Key Features

  • High accuracy and repeatability
  • Multiple user programmable displays
  • Wide temperature range 0 to 185°F (-20C to 85°C)
  • Programmable high and low alarms — perfect for validation
  • Direct USB connection
  • Software provides graphing tools to examine and analyze the data record
  • 1 year warranty

More About this Item

Use these high-accuracy data loggers in a multitude of applications. From monitoring food transport conditions to keeping track of temperature and humidity in HVAC, pharmaceutical transports, or lab and museum environments. These compact data loggers will fit anywhere and are simple to use. Each data logger is a battery-powered stand-alone unit that records up to 64,000 sets of temperature and relative humidity data. Choose from a model with a standard battery or long-life battery.

Easily configure units using the included Track-It™ software. Simply plug the logger into an open USB port on your PC and the software automatically identifies the logger; USB interface cable sold separately. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed. The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. A splash-proof protective cover protects the logger when in use.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)185
  • Min Temperature (° F)-4
  • Max Temperature (° C)85
  • Min Temperature (° C)-20
  • Temperature Accuracy (° C)±1.0 (0 to 50), ±2 (-20 to 85)
  • Sampling RateOne every 2 seconds to one every 24 hours, user configurable
  • Memory Size32,000 or 64,000 data points; (based on configuration)
  • Battery LifeSTANDARD BATTERY:Lithium CR2032, 1-yr life at 1-min. sample rate; LONG_LIFE BATTERY: EF651625, 3-yr life at 1-min sample rate
  • Display TypeUser-programmable LCD: indication of data value, eng units, alarms, record mode, battery condition, time/date, memory
  • Length (in)1 5/32
  • Height (in)3 21/32
  • Width (in)3/4
  • Length (cm)2.9
  • Height (cm)9.3
  • Width (cm)1.9
  • DescriptionTemperature data logger with display and standard battery
  • Warranty1 year
Reviews
Q&A