Monarch PLS Pocket LED Stroboscope, 115/230 VAC

Representative image only.

Monarch PLS Pocket LED Stroboscope, 115/230 VAC

Monarch | Mfr: 6235-010| Item: 5350001

Designed to perform precision diagnostic inspections and rpm checks

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch PLS Pocket LED Stroboscope, 115/230 VAC
Monarch PLS Pocket LED Stroboscope, 115/230 VAC
5350001

Call For Price
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
+
Monarch 6180-057 Remote Optical Sensor for Tachometer
9880681

₹62,200.00INR / Each
=
Total Price 99600.00 ADD 3 ITEMS TO CART
Product Description

Includes

Universal recharger 115 to 230 VAC, interchangeable wall plugs, NIST-traceable document provided by the manufacturer. Model PLS-Kit also includes hard carrying case.

Key Features

  • Energy efficient with extremely bright, uniform light and long battery life
  • Quiet and cool operation
  • No lamp replacements
  • Built-in tripod mounting bushing (1/4 - 20)
  • Intuitive, one-handed operation
  • 1 year warranty

More About this Item

This pocket LED stroboscope is a compact, rugged, lightweight device that provides a super bright, uniform light output for performing visual diagnostic inspection and rpm measurements. The silent cool running LEDs are extremely energy efficient, providing up to five hours of operation on a single charge. Additional features include external input for remote triggering or tachometer mode, pulse output, memory for up to five preset flash rates, and tachometer mode for speed measurements up to 250,000 rpm using optional remote sensors and TTL pulse output.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)300000
  • Flash Accuracy (fpm)0.004% of setting or ± last digit
  • Flash Duration0.5 to 2500 µsec, 0.1 to 18°
  • Display TypeBacklit alphanumeric LCD
  • Length (InchShort)7 3/4
  • Height (in)2 1/4
  • Width (InchShort)2 3/4
  • Length (cm)19 45/64
  • Height (cm)5.8
  • Width (cm)7
  • DescriptionPocket LED Stroboscope, 115/230 VAC
  • Warranty1 Year
Reviews
Q&A