Modular stainless steel drying rack, 50 black pegs

Representative image only.

Modular stainless steel drying rack, 50 black pegs

| Item: 6703514

Customizable to your needs in seconds

₹242,000.00INR / Each

₹242,000.00INR / Each

Buy It Together

Current Item

Modular stainless steel drying rack, 50 black pegs
Modular stainless steel drying rack, 50 black pegs
6703514

₹242,000.00INR / Each
+ +
Drain basket for modular stainless steel drying racks
6703570

₹13,400.00INR / Each
+
White peg for modular stainless steel drying racks, 9"L
6703591

₹6,000.00INR / Pkg of 6
+
White peg for modular stainless steel drying racks, 12"L
6703592

₹8,400.00INR / Pkg of 6
=
Total Price 746800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy to clean, corrosion-resistant stainless steel racks and polypropylene pegs
  • Integral catch drain directs all drainage into drip trough
  • Autoclavable

More About this Item

Removable "snap-in" pegs and add-on accessories let you turn these drying racks into customized work stations in just seconds! Come with 6"L pegs, SS drain tube, and wall mounting bracket. Come with 6"L pegs, SS drain tube, and wall mounting bracket. Racks come with 6"L pegs, stainless steel drain tube, and wall mounting bracket.

Assorted peg colors include yellow, orange, pink, red, green, light blue, dark blue, lilac, and purple.

Lifetime Warranty
Specifications
  • Length (in)4
  • Width (in)30
  • Height (in)30
  • Width (mm)762
  • DescriptionModular stainless steel drying rack, 50 black pegs
Reviews
Q&A