Mettler Toledo Minichiller 600 MT; 115 VAC, 60 Hz

Representative image only.

Mettler Toledo Minichiller 600 MT; 115 VAC, 60 Hz

Mettler Toledo | Mfr: 30064847| Item: 2575351

Order accessories and software for more efficient DSC and TGA analysis

₹4,259,000.00INR / Each

₹4,259,000.00INR / Each

Buy It Together

Current Item

Mettler Toledo Minichiller 600 MT; 115 VAC, 60 Hz
Mettler Toledo Minichiller 600 MT; 115 VAC, 60 Hz
2575351

₹4,259,000.00INR / Each
+
Mettler Toledo High Temp DSC 3 with Sample Robot; 115 VAC, 60 Hz
2575340

₹30,254,000.00INR / Each
+ =
Total Price 53406000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Use with Mettler Toledo thermal analysis system
  • Offers precise temperature control with high efficiency
  • Operating temperature range is from ambient to 1600°C
  • 1 year warranty

More About this Item

This compact minichiller is specifically designed to be used with Mettler Toledo thermal analysis system 25753-48. View set point and actual temperature, plus pump, cooling, and heating status on the LED display.

1 Year Warranty
Specifications
  • Capacity (mL)0.9
  • Compatible WithMettler Toledo thermal analysis system 25753-48
  • Length (InchShort)11
  • Height (in)16.7
  • Width (InchShort)19 19/64
  • Width (cm)49
  • Height (cm)42.4
  • Length (cm)27.9
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)12
  • DescriptionMinichiller 600 MT; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A