Memmert PMP 49 Variable-Speed Pump Module for VO49 Vacuum Oven; 230 VAC

Representative image only.

Memmert PMP 49 Variable-Speed Pump Module for VO49 Vacuum Oven; 230 VAC

Memmert | Mfr: PMP 49 | Item: 5220121

Saves up to 70% in energy

Call For Price

Call For Price

Buy It Together

Current Item

Memmert PMP 49 Variable-Speed Pump Module for VO49 Vacuum Oven; 230 VAC
Memmert PMP 49 Variable-Speed Pump Module for VO49 Vacuum Oven; 230 VAC
5220121

Call For Price
+ =
Total Price 3200.00 ADD 2 ITEMS TO CART
Product Description

Includes

Universal power cord with integrated overload protection.

Key Features

  • Comes complete with cabinet to stack with your Memmert VO Vacuum oven (sold separately)
  • Gas-tight and maintenance-free
  • Designed for use with Memmert VO49 vacuum oven
  • 2 year warranty

More About this Item

The noise-insulated pump modules used in combination with the VO vacuum ovens, feature a built-in, chemical-resistant vacuum pump. This variable-speed pump provides an energy savings of up to 70% in ramp mode and longer service life of membranes. Automatically detected by the VO vacuum ovens, the self-drying pump makes it possible during evacuation to blow the condensed liquid out of the pump heads at high speed, while maintaining the vacuum in the oven at a constant level.

The pump module easily stacks with your Memmert vacuum oven.

Two year warrantyConformite Europeenne
Specifications
  • Free-Air Capacity (LPM)55
  • Max Vacuum (mbar)2
  • Connection10 mm ID
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)230
  • Power (Hz)50/60
  • Shipping Weight (kg)38
  • Shipping Weight (lbs)83.7
  • Height (in)26.7
  • Depth (in)19
  • Width (in)21.6
  • Height (cm)68
  • Depth (cm)48
  • Width (cm)55
  • DescriptionVariable-Speed Pump Module for VO49; 230 VAC
  • Warranty2 Years
Reviews
Q&A