Marsh Bellofram 960-183-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 100 psi

Representative image only.

Marsh Bellofram 960-183-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 100 psi

Marsh Bellofram | Mfr: 960-183-000| Item: 6882526

Designed for applications requiring high flow capacity

₹28,900.00INR / Each

₹28,900.00INR / Each

Buy It Together

Current Item

Marsh Bellofram 960-183-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 100 psi
Marsh Bellofram 960-183-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 100 psi
6882526

₹28,900.00INR / Each
+ + + + =
Total Price 122400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Rugged, corrosion-resistant construction
  • Excellent stability and repeatability
  • 18 month warranty

More About this Item

Regulators are designed for applications requiring high flow capacity, low droop, high accuracy, and fine adjustment sensitivity. Rolling diaphragm provides greater sensitivity and improved accuracy from a constant effective area. Regulators feature precision-cast aluminum housing; vinyl paint finish resists scratching, weathering, and other physical abuse. Rubberized, soft-seat valve stem provides stability and "forgives" dirt and other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for installation and can also be used as an additional full-flow outlet.

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)0.45
  • Forward Flow Capacity (SCFM)25
  • Forward Flow Capacity (LPM)707
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)71
  • Supply Pressure Effect±0.35 psig per 25 psi
  • Max Supply Pressure (PSI)250
  • Bleed Rate (SCFH)6
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)100
  • Process Connection NPT(F) (in)1/4
  • DescriptionAir Pressure Regulators, 1/4" NPT(F), 0 to 100 psi
  • Warranty18 months
Reviews
Q&A