Marsh Bellofram Type 41 Air Pressure Regulators

Designed for applications requiring high flow capacity
  • Rugged, corrosion-resistant construction
  • Excellent stability and repeatability
Regulators are designed for applications requiring high flow capacity, low droop, high accuracy, and fine adjustment sensitivity. Rolling diaphragm provides greater sensitivity and improved accuracy from a constant effective area. Regulators feature precision-cast aluminum housing; vinyl paint finish resists scratching, weathering, and other physical abuse. Rubberized, soft-seat valve stem provides stability and "forgives" dirt and other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for installation and can also be used as an additional full-flow outlet.
28,900.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Max Exhaust Flow Rate (SCFM) Max Supply Pressure (PSI) Supply Pressure Effect
Availability Pricing
Marsh Bellofram 960-115-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 2 psi 6882518 Mfr # 960-115-000
COMPARE
250 ±0.35 psig per 25 psi
₹28,900.00INR / Each
Marsh Bellofram 960-116-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 10 psi 6882520 Mfr # 960-116-000
COMPARE
250 ±0.35 psig per 25 psi
₹28,900.00INR / Each
Marsh Bellofram 960-181-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 30 psi 6882522 Mfr # 960-181-000
COMPARE
250 ±0.35 psig per 25 psi
₹28,900.00INR / Each
Marsh Bellofram 960-182-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 60 psi 6882524 Mfr # 960-182-000
COMPARE
250 ±0.35 psig per 25 psi
₹28,900.00INR / Each
Marsh Bellofram 960-183-000 Air Pressure Regulators, 1/4" NPT(F), 0 to 100 psi 6882526 Mfr # 960-183-000
COMPARE
250 ±0.35 psig per 25 psi
₹28,900.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat