Marsh Bellofram 960-017-000 Pressure Regulator, 3/8" NPT(F), 2-120 psi

Representative image only.

Marsh Bellofram 960-017-000 Pressure Regulator, 3/8" NPT(F), 2-120 psi

Marsh Bellofram | Mfr: 960-017-000| Item: 6882516

Provide precision control in adverse conditions

₹31,000.00INR / Each

₹31,000.00INR / Each

Buy It Together

Current Item

Marsh Bellofram 960-017-000 Pressure Regulator, 3/8" NPT(F), 2-120 psi
Marsh Bellofram 960-017-000 Pressure Regulator, 3/8" NPT(F), 2-120 psi
6882516

₹31,000.00INR / Each
+ =
Total Price 59900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with clean, dry air
  • Ideal for gas mixing, valve operations, and calibration stands
  • 18 month warranty

More About this Item

These pressure regulators are designed for precise regulation of air pressure in pipes, vessels, and process lines. Regulators maintain constant pressure by providing high accuracy, precision control, and maximum stability under the most adverse conditions. Regulators feature high-accuracy pressure regulation up to ±0.1%, a servo-operated control mechanism for pressure stability, and start-up stability that returns to output setting after a long down-time. Locking nut prevents inadvertant adjustment of pressure. Unit can be in-line or panel mounted.

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)2
  • Forward Flow Capacity (SCFM)14
  • Forward Flow Capacity (LPM)396
  • Outlet Connections3/8" NPT(F)
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)71
  • Supply Pressure Effect0.005 psi per 25 psi change
  • Max Supply Pressure (PSI)150
  • Sensitivity (in H₂O)1/8
  • Bleed Rate (SCFH)4.8
  • Control Range (low) (PSI)2
  • Control Range (high) (PSI)120
  • Process Connection NPT(F) (in)3/8
  • DescriptionPressure Regulator, 3/8" NPT(F), 2-120 psi
  • Warranty18 months
Reviews
Q&A