Mark-10 MTT01-25 Cap Torque Tester, 25 lbFin / 400 ozFin / 28 kgFcm / 290 Ncm / 2.9 Nm

Representative image only.

Mark-10 MTT01-25 Cap Torque Tester, 25 lbFin / 400 ozFin / 28 kgFcm / 290 Ncm / 2.9 Nm

Mark-10 | Mfr: MTT01-25| Item: 2530439

Simple, economical tester for cap torque measurement

Call For Price

Call For Price

Buy It Together

Current Item

Mark-10 MTT01-25 Cap Torque Tester, 25 lbFin / 400 ozFin / 28 kgFcm / 290 Ncm / 2.9 Nm
Mark-10 MTT01-25 Cap Torque Tester, 25 lbFin / 400 ozFin / 28 kgFcm / 290 Ncm / 2.9 Nm
2530439

Call For Price
+
Imada DID-4 Digital Torque Screwdriver - 0.5% F.S., 1 LSD
2530001

₹267,000.00INR / Each
+
Mark-10 AC1030 AC adapter/charger, 110V US
2530280

₹12,700.00INR / Each
+
Mark-10 CT001 Sample Gripping Jaws for TT01 Pair
2530403

₹24,000.00INR / Each
=
Total Price 303700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 9 V battery.

Key Features

  • Accepts samples up to 7.5” (189.4 mm) dia.
  • Selectable units of measurement (lbin, kgmm, Ncm)
  • Peak memory for application and removal torque readings
  • RS-232 and Mitutoyo outputs
  • Mechanical overload protection
  • Solid aluminum housing
  • Moveable sample gripping posts
  • Battery or AC operation
  • Accuracy of ±0.5% of full scale ±1 digit
  • 3 year warranty

More About this Item

These Mark 10 MTT01-12, MTT01-50, and MTT01-100 digital cap torque testers present a simple, accurate, and economical solution for manual cap torque testing. Testers are ideal for production or lab use for closure manufacturers, bottlers, food and beverage companies, and others. Units capture peak readings for application and removal torques. Adjustable posts effectively grip a broad range of container shapes and sizes, while a set of flat rubber-edged jaws and adjustable jaws are available for unique profiles. Innovative mechanical overload protection and low battery indicator provides additional flexibility. Data output via RS-232 and Mitutoyo enable reporting and analysis of test data via PC or other data collector (order optional MEASURgauge software below).

3 Year Warranty
Specifications
  • Capacity (oz-in)400
  • Capacity (lb-in)25
  • Capacity (kg-mm)280
  • Capacity (N-cm)290
  • Capacity (N-m)2.9
  • Resolution (oz-in)0.2
  • Resolution (lb-in)0.01
  • Resolution (N-cm)0.2
  • Resolution (N-m)0.002
  • Accuracy±0.3% of full scale
  • Sampling Rate7000 Hz
  • DisplayLCD
  • Data Storage1000 readings
  • Data OutputUSB, RS-232, Mitutoyo, and Analog
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)93
  • Height (in)4.8
  • Length (in)10.7
  • Height (cm)12.2
  • Length (cm)27.2
  • Battery life7 hours with backlight on; 24 hours with backlight off
  • Battery1 rechargeable NiMH (included)
  • Power (Hz)60
  • Power (VAC)110
  • DescriptionDigital Cap Torque Tester, 25 lb/in. capacity, 110 V
  • Warranty3 year
Reviews
Q&A