Mark-10 Digital Cap Torque Testers

Simple, economical tester for cap torque measurement
  • Accepts samples up to 7.5” (189.4 mm) dia.
  • Selectable units of measurement (lbin, kgmm, Ncm)
  • Peak memory for application and removal torque readings
  • RS-232 and Mitutoyo outputs
  • Mechanical overload protection
  • Solid aluminum housing
  • Moveable sample gripping posts
  • Battery or AC operation
  • Accuracy of ±0.5% of full scale ±1 digit
These Mark 10 MTT01-12, MTT01-50, and MTT01-100 digital cap torque testers present a simple, accurate, and economical solution for manual cap torque testing. Testers are ideal for production or lab use for closure manufacturers, bottlers, food and beverage companies, and others. Units capture peak readings for application and removal torques. Adjustable posts effectively grip a broad range of container shapes and sizes, while a set of flat rubber-edged jaws and adjustable jaws are available for unique profiles. Innovative mechanical overload protection and low battery indicator provides additional flexibility. Data output via RS-232 and Mitutoyo enable reporting and analysis of test data via PC or other data collector (order optional MEASURgauge software below).
470,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Capacity (lb-in) Capacity (N-cm)
Availability Pricing
Mark-10 MTT01-12 Cap Torque Tester, 12 lbFin / 192 ozFin / 14 kgFcm / 135 Ncm / 1.35 Nm 2530400 Mfr # MTT01-12
COMPARE
12 135
₹470,000.00INR / Each
Mark-10 MTT01-50 Cap Torque Tester, 50 lbFin / 800 ozFin / 58 kgFcm / 570 Ncm / 5.7 Nm 2530401 Mfr # MTT01-50
COMPARE
50 570
₹470,000.00INR / Each
Mark-10 MTT01-100 Cap Torque Tester, 100 lbFin / 1600 ozFin / 116 kgFcm / 115 Ncm / 11.5 Nm 2530402 Mfr # MTT01-100
COMPARE
100 1150
₹470,000.00INR / Each
Mark-10 MTT01-25 Cap Torque Tester, 25 lbFin / 400 ozFin / 28 kgFcm / 290 Ncm / 2.9 Nm 2530439 Mfr # MTT01-25
COMPARE
25 290
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat