MadgeTech TC101A-MP Thermocouple Temperature Extended-Life Data Logger

Representative image only.

MadgeTech TC101A-MP Thermocouple Temperature Extended-Life Data Logger

MadgeTech | Mfr: TC101A-MP| Item: 7000103

10-year battery life for long-term, maintenance-free operation in the field

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech TC101A-MP Thermocouple Temperature Extended-Life Data Logger
MadgeTech TC101A-MP Thermocouple Temperature Extended-Life Data Logger
7000103

Call For Price
+ +
MadgeTech IFC200 Interface cable for Standard Series
1800212

₹31,100.00INR / Each
+ + =
Total Price 75800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Real-time recording with 1-second reading rate
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Ultrahigh-speed download capability
  • Software package (required) provides easy setup, operation, and data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

Monitors pressure, humidity, and temperature levels in clean rooms, warehouses, storage rooms, and restoration projects.

TC101A Temperature Data Logger records both ambient and external temperatures. Ambient readings are taken by an integral sensor and external process readings are taken by a thermocouple probe. Unit accepts a type J, K, T, E, R, S, B, or N thermocouple sensor with standard mini plug .

External probe is not included.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±0.45
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.25
  • Max Thermocouple (° F)176
  • Min Thermocouple (° F)-40
  • Max Thermocouple (° C)80
  • Min Thermocouple (° C)-40
  • Sampling Rate1 second up to 24 hours
  • Memory Size500,000 readings; 250,000 readings in multiple start/stop mode
  • AlarmTemperature alarm with user-programmable high/low limits
  • ConnectionsUSB (115.200 baud rate); Requires separate IF200 interface package.
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 3.6V Lithium (included)
  • Length (in)2 1/2
  • Height (in)1 3/8
  • Width (in)5/8
  • Length (cm)6.4
  • Height (cm)3.6
  • Width (cm)1.6
  • DescriptionThermocouple Temperature Extended-Life Data Logger
  • Warranty1 year
Reviews
Q&A