Lightnin EV6P50M2T48 Heavy-Duty Gear Drive Mixer, TENV, 20-280rpm, 1801in-oz, 3/4" x 48" shaft

Representative image only.

Lightnin EV6P50M2T48 Heavy-Duty Gear Drive Mixer, TENV, 20-280rpm, 1801in-oz, 3/4" x 48" shaft

Lightnin | Mfr: EV6P50M2T48| Item: 5031012

Ideal for mixing your high-viscosity materials

Call For Price

Call For Price

Buy It Together

Current Item

Lightnin EV6P50M2T48 Heavy-Duty Gear Drive Mixer, TENV, 20-280rpm, 1801in-oz, 3/4" x 48" shaft
Lightnin EV6P50M2T48 Heavy-Duty Gear Drive Mixer, TENV, 20-280rpm, 1801in-oz, 3/4" x 48" shaft
5031012

Call For Price
+ + =
Total Price 198200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 SS shaft, 316 SS A-310 impeller, offset tank clamp, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.

Key Features

  • Maintains speeds from 20 to 350 rpm
  • Able to mix highly viscous fluids
  • 1 year warranty

More About this Item

These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.

Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.



Variable-speed, electric mixers feature surge-protected TENV motors with 150% momentary overload capacity, push-button reset, and single-turn potentiometer mounted on top of motor for convenient speed setting. An adjustable trimmer and I/R compensation permit refinement of speed settings to within ±5%.

The TENV electric mixers operate on 115 VAC, one-phase power and include a 7-ft (2.1-m) cord with three-prong plug

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)280
  • Mounting TypeC-clamp
  • Max Torque (in-oz)1801
  • Motor TypeTENV
  • Impeller Size (in)11.2
  • Impeller Size (mm)284.48
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Motor hp1/2
  • DescriptionHeavy-Duty Gear Drive Mixer, TENV, 20-280rpm, 1801in-oz, 3/4" x 48" shaft
  • Warranty1 Year
Reviews
Q&A