Lascar Electronics EL-WiFi-TH Wireless Temperature & Humidity Data Logging Sensor

Representative image only.

Lascar Electronics EL-WiFi-TH Wireless Temperature & Humidity Data Logging Sensor

Lascar Electronics | Mfr: EL-WIFI-TH| Item: 2303901

Wirelessly stream temperature and humidity data through Wi-Fi

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-WiFi-TH Wireless Temperature & Humidity Data Logging Sensor
Lascar Electronics EL-WiFi-TH Wireless Temperature & Humidity Data Logging Sensor
2303901

Call For Price
+ + + =
Total Price 52100.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • View and analyze temperature and humidity data through multiple sensors using the PC application, including immediate graphing of historic data
  • Wi-Fi capability and integrated display to allow remote or local data viewing
  • Built-in Wi-Fi range detection using LCD output to assist in sensor positioning
  • Wireless connectivity to PC from any Wi-Fi router
  • Measurement range from -4 to 140°F (-20 to 60°C)
  • Capable of logging more than 500,000 data sets
  • 802.11b compliant
  • Min/max readings, high/low alarms, and low-battery indication
  • Logging rate from every 10 seconds to 12 hours
  • Easy sensor setup from free downloadable software
  • 1 year warranty

More About this Item

The EL-WiFi data logging sensors wirelessly stream environmental data at regular intervals to a host PC. Position sensor using built-in Wi-Fi range detection indicator; once set up within range of a Wi-Fi router, the sensor stays where you want it and you can monitor the data from your PC. The EL-WiFi sensors are 802.11b compliant and support security protocols WEP, WPA/WPA2-PSK—unlike many other wireless data loggers, these sensors communicate through any Wi-Fi router available worldwide. Use the LCD to read data locally, including min/max readings, Wi-Fi connection and signal strength. Data loggers are IP55-rated and include rechargeable batteries.

The EL-WiFi data logging sensors can be configured to wirelessly stream environmental data at regular intervals to a host PC. Once set up within range of a Wi-Fi router, the sensor can stay where you want it so you can monitor the data from your PC rather than having to visit the sensor and retrieve the data locally. The EL-WiFi sensors are 802.11b compliant; so unlike other wireless data loggers, these sensors communicate with any Wi-Fi router available worldwide. Choose from three models to measure temperature, or temperature and humidity.

The EL-WiFi-TH data logging sensor measures the temperature and humidity of the environment in which it is situated using embedded sensors. Data is transmitted wirelessly via any standard Wi-Fi network to a PC and viewed using a free software package. During configuration, the sensor will search for an existing wireless network while physically connected to the PC. It can then be placed anywhere within range of the network. If the sensor temporarily loses connectivity with the network, it will log readings until it is able to communicate again with the PC application (max 60 days at 10-second sample interval). The range of the sensor can be increased by using Wi-Fi extenders. The EL-WiFi sensors are 802.11b compliant. So unlike other wireless data loggers, these sensors communicate with any Wi-Fi router available worldwide.

What's included: micro USB cable, wall-mounting bracket, and rechargeable internal lithium polymer battery.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Temperature Accuracy (° F)±0.3F
  • Temperature Resolution (° C)0.5
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)1
  • Humidity Accuracy±2% (20 to 80%RH)
  • Sampling Rate1 per 10 seconds to 1 per 12 hours
  • System RequirementsCompatible with 32-bit and 64-bit versions of Windows XP, Vista and 7
  • AlarmHigh and low, user configurable
  • ConnectionsUSB for initial configuration and charging, wireless Wi-Fi once configured
  • Battery Life>6 months
  • Battery Type1 rechargeable lithium-ion (included)
  • Display TypeLCD
  • Length (in)3 1/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)8.2
  • Height (cm)3.6
  • Width (cm)7
  • DescriptionWireless Temperature and Humidity Data Logger
  • Warranty1 year
Reviews
Q&A