Lascar Electronics EL-WIFI-TH+ High Accuracy Wireless Temperature/RH Data Logger

Representative image only.

Lascar Electronics EL-WIFI-TH+ High Accuracy Wireless Temperature/RH Data Logger

Lascar Electronics | Mfr: EL-WIFI-TH+| Item: 1800009

Wirelessly stream temperature and humidity data through Wi-Fi

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-WIFI-TH+ High Accuracy Wireless Temperature/RH Data Logger
Lascar Electronics EL-WIFI-TH+ High Accuracy Wireless Temperature/RH Data Logger
1800009

Call For Price
+ + + =
Total Price 52100.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • 1 year warranty

More About this Item

The EL-WiFi data logging sensors wirelessly stream environmental data at regular intervals to a host PC. Position sensor using built-in Wi-Fi range detection indicator; once set up within range of a Wi-Fi router, the sensor stays where you want it and you can monitor the data from your PC. The EL-WiFi sensors are 802.11b compliant and support security protocols WEP, WPA/WPA2-PSK—unlike many other wireless data loggers, these sensors communicate through any Wi-Fi router available worldwide. Use the LCD to read data locally, including min/max readings, Wi-Fi connection and signal strength. Data loggers are IP55-rated and include rechargeable batteries.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Temperature Accuracy (° F)±0.4 (41 to 140), ±1.6 (all other ranges)
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.2 (5 to 60), ±0.8 (all other ranges)
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1 measurement, 1 display
  • Humidity Accuracy±1.8% (10 to 90%RH)
  • Sampling Rate1 per 10 seconds to 1 per 12 hours
  • System RequirementsCompatible with 32-bit and 64-bit versions of Windows XP, Vista and 7
  • AlarmHigh and low, user configurable
  • ConnectionsUSB for initial configuration and charging, wireless Wi-Fi once configured
  • Battery Life>6 months
  • Battery Type1 rechargeable lithium-ion (included)
  • Display TypeLCD
  • Length (in)3 1/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)8.2
  • Height (cm)3.6
  • Width (cm)7
  • DescriptionHigh Accuracy Wireless Temperature and Humidity Data Logger
  • Warranty1 year
Reviews
Q&A