Lascar Electronics EL-USB-2+ High Accuracy Data Logger, RH/Temp/Dew Pt

Representative image only.

Lascar Electronics EL-USB-2+ High Accuracy Data Logger, RH/Temp/Dew Pt

Lascar Electronics | Mfr: EL-USB-2+| Item: 2303967

Direct-to-USB connection and easy-to-use functionality

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-USB-2+ High Accuracy Data Logger, RH/Temp/Dew Pt
Lascar Electronics EL-USB-2+ High Accuracy Data Logger, RH/Temp/Dew Pt
2303967

Call For Price
+ +
Cole-Parmer USB Temperature/RH Datalogger
2025042

Call For Price
=
Total Price 44700.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software and are great for laboratory environmental monitoring
  • 1 year warranty

More About this Item

Simply insert any of these compact, 4.5" (11.4 cm) long loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.
These data loggers measure temperature and humidity from 31 to 176°F (–35 to 80°C) and 0 to 100% RH, calculate dew point, and store over 16,000 readings per parameter.


What's included: configuration software and battery.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature, dew point, and humidity
  • Max Temperature (° F)176
  • Min Temperature (° F)-31
  • Max Temperature (° C)80
  • Min Temperature (° C)-35
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±0.6
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.3
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.5
  • Humidity Accuracy±2.0% RH
  • Memory Size16,382
  • Battery Life1 year (typical)
  • Display TypeNo
  • DescriptionHigh Accuracy Data Logger, RH/Temp/Dew Pt
  • Warranty1 year
Reviews
Q&A