Cole-Parmer USB Temperature/RH Datalogger

Representative image only.

Cole-Parmer USB Temperature/RH Datalogger

Cole-Parmer | Item: 2025042

Portable or mountable to fit multiple applications

Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer USB Temperature/RH Datalogger
Cole-Parmer USB Temperature/RH Datalogger
2025042

Call For Price
+ +
Traceable USB Interface Cradle and Cable
1800503

₹13,800.00INR / Each
+ + =
Total Price 46600.00 ADD 5 ITEMS TO CART
Product Description

Includes

software, mounting clip and hardware, protective plastic cover, and battery.

Key Features

  • Choose the logger that suits your application!
  • 2 year warranty

More About this Item

Each data logger comes user ready with software, mounting clip and easy to following instructions. Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.

Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out. The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.

Two year warranty
Specifications
  • Number of Channels2
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±2
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±1
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Accuracy±3% RH
  • Memory Size32,000 data points (16,000 per channel)
  • InterfaceUSB
  • AlarmUser selectable high and low alarms
  • Battery Life1 year typical
  • Battery Type1 3.6V Lithium and 1 1/2 AA (included)
  • Length (in)3 7/8
  • Height (in)3/4
  • Width (in)7/8
  • Length (cm)9.8
  • Height (cm)1.9
  • Width (cm)2.2
  • DescriptionUSB Temperature/RH Datalogger
  • Warranty2 year
Reviews
Q&A