Extech RHT10 Temperature and Humidity USB Data Logger

Representative image only.

Extech RHT10 Temperature and Humidity USB Data Logger

Extech | Mfr: RHT10| Item: 2604545

Logs humidity and temperature readings with a user programmable sample rate

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech RHT10 Temperature and Humidity USB Data logger
Extech RHT10 Temperature and Humidity USB Data logger
2604545

Call For Price
+ + + =
Total Price 52100.00 ADD 4 ITEMS TO CART
Product Description

Includes

3.6 V Lithium battery and Windows®-compatible analysis software.

Key Features

  • 32,000 readings (16,000 for each parameter: Humidity/Temperature)
  • Dew point indication via Windows® software (included)
  • Selectable data sampling rate: 2s, 5s, 10s, 30s, 1m, 5m, 10m, 30m, 1hr, 2hr, 3hr, 6hr, 12hr, 24hr
  • User-programmable alarm thresholds for RH and Temperature
  • Status Indication via Red/Yellow LED and Green LED
  • Long battery life
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.0 (-4 to 122) ±1.8 (all other ranges)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5 (-20 to 50) ±1.0 (all other ranges)
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3%RH
  • Sampling Rate1 min to 18 hr
  • Memory SizeTemperature: 16,000 points; Relative Humidity: 16,000 points
  • Length (in)5 7/64
  • Height (in)1 7/64
  • Width (in)63/64
  • Length (cm)13
  • Height (cm)3
  • Width (cm)2.5
  • DescriptionTemperature and Humidity USB Data logger
Reviews
Q&A