Labglass BP-1751-000 Replacement Funnel for Filtration Assemblies, 47mm dia; 300 mL

Representative image only.

Labglass BP-1751-000 Replacement Funnel for Filtration Assemblies, 47mm dia; 300 mL

Labglass | Mfr: BP-1751-000| Item: 3450938

Ideal replacement funnel for filtration assembly

₹43,800.00INR / Case of 1

₹43,800.00INR / Case of 1

Buy It Together

Current Item

Labglass BP-1751-000 Replacement Funnel for Filtration Assemblies, 47mm dia; 300 mL
Labglass BP-1751-000 Replacement Funnel for Filtration Assemblies, 47mm dia; 300 mL
3450938

₹43,800.00INR / Case of 1
+
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+
Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL
3450900

₹142,000.00INR / Case of 1
+ =
Total Price 309900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Interchangeable with corresponding components
  • Can be used with filtering manifolds
  • Graduated
  • 2 year warranty

More About this Item

Change out the glass funnel instead of the entire filtration assembly.

Two year warranty
Specifications
  • Body MaterialGlass
  • Funnel Size (mL)300
  • DescriptionReplacement Funnel for Filtration Assemblies, 47mm dia; 300 mL
  • Warranty2 year
Reviews
Q&A