Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 3-Phase

Representative image only.

Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 3-Phase

Labconco | Mfr: 411001013| Item: 8896414

CleanWorks™ OS provides intuitive control of washer’s cycle programs and performance data

Call For Price

Call For Price

Buy It Together

Current Item

Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 3-Phase
Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 3-Phase
8896414

Call For Price
+
SP Hotpack DI Water Boost Pump for Glassware Washer
7890362

₹228,000.00INR / Each
+ +
Labconco 4587000 Standard upper rack for Glassware Washers
9896360

₹197,000.00INR / Each
+
Terracon Rinse Station, Floor Model
9896508

₹2,695,000.00INR / Each
=
Total Price 4036000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • SpeedVent™ Technology shortens drying time by venting residual heat from the washer
  • Forced air drying through spindles
  • Versatile and adjustable rack options
  • Robust heating
  • Water temperature reaches 93° C to remove stubborn contaminants
  • Lower spindle rack included with 36 spindles
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

FlaskScrubber glassware washers contain powerful dual pumps to recirculate water and a separate drain pump to reduce the potential for cross contamination. The steam generator produces hot vapor to penetrate and soften dried contaminants for more effective cleaning. Door and tank are constructed from type 304 stainless steel. Freestanding models also have stainless steel sides and top. Standard open racks are interchangeable with optional upper and lower spindle racks. The operating system makes control simple. The progress bar displays segment progression of a running program from the home screen. Up to 200 programs can be created and stored. The data can be viewed as a table or graph. Table view can be customized to show up to 6 data columns. Results can be exported via USB to backup programs and files.

Conformite Europeenne
Specifications
  • Water Consumption (Gal)3.4
  • Power (VAC)230
  • Power (Hz)50/60
  • Washing Temperature (° F)199.4
  • Washing Temperature (° C)93
  • DescriptionUndercounter Glassware Washer, 230 VAC, 3-Phase
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A