Labconco® FlaskScrubber® Glassware Washers

CleanWorks™ OS provides intuitive control of washer’s cycle programs and performance data
  • SpeedVent™ Technology shortens drying time by venting residual heat from the washer
  • Forced air drying through spindles
  • Versatile and adjustable rack options
  • Robust heating
  • Water temperature reaches 93° C to remove stubborn contaminants
  • Lower spindle rack included with 36 spindles
FlaskScrubber glassware washers contain powerful dual pumps to recirculate water and a separate drain pump to reduce the potential for cross contamination. The steam generator produces hot vapor to penetrate and soften dried contaminants for more effective cleaning. Door and tank are constructed from type 304 stainless steel. Freestanding models also have stainless steel sides and top. Standard open racks are interchangeable with optional upper and lower spindle racks. The operating system makes control simple. The progress bar displays segment progression of a running program from the home screen. Up to 200 programs can be created and stored. The data can be viewed as a table or graph. Table view can be customized to show up to 6 data columns. Results can be exported via USB to backup programs and files.
4,375,000.00 - ₹4,999,000.00INR / Each

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Washing Temperature (° F) Description
Availability Pricing
Labconco FlaskScrubber® Undercounter Glassware Washer, 115 VAC, 1-Phase 8896412 Mfr # 411001000
COMPARE
115 199.4 Undercounter Glassware Washer, 115 VAC, 1-Phase
₹4,375,000.00INR / Each
Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 1-Phase 8896413 Mfr # 411001010
COMPARE
230 199.4 Undercounter Glassware Washer, 230 VAC, 1-Phase
₹4,556,000.00INR / Each
Labconco FlaskScrubber® Undercounter Glassware Washer, 230 VAC, 3-Phase 8896414 Mfr # 411001013
COMPARE
230 199.4 Undercounter Glassware Washer, 230 VAC, 3-Phase
Call For Price
Labconco FlaskScrubber® Undercounter Glassware Washer with Window, 115 VAC, 1-Phase 8896415 Mfr # 411101000
COMPARE
115 199.4 Undercounter Glassware Washer with Window, 115 VAC, 1-Phase
₹4,705,000.00INR / Each
Labconco FlaskScrubber® Undercounter Glassware Washer with Window, 230 VAC, 1-Phase 8896416 Mfr # 411101010
COMPARE
230 199.4 Undercounter Glassware Washer with Window, 230 VAC, 1-Phase
Call For Price
Labconco FlaskScrubber® Undercounter Glassware Washer with Window, 230 VAC, 3-Phase 8896417 Mfr # 411101013
COMPARE
230 199.4 Undercounter Glassware Washer with Window, 230 VAC, 3-Phase
₹4,999,000.00INR / Each
Labconco FlaskScrubber® Freestanding Glassware Washer, 115 VAC, 1-Phase 8896418 Mfr # 412001000
COMPARE
115 199.4 Freestanding Glassware Washer, 115 VAC, 1-Phase
₹4,566,000.00INR / Each
Labconco FlaskScrubber® Freestanding Glassware Washer, 230 VAC, 1-Phase 8896419 Mfr # 412001010
COMPARE
230 199.4 Freestanding Glassware Washer, 230 VAC, 1-Phase
Call For Price
Labconco FlaskScrubber® Freestanding Glassware Washer, 230 VAC, 3-Phase 8896420 Mfr # 412001013
COMPARE
230 199.4 Freestanding Glassware Washer, 230 VAC, 3-Phase
Call For Price
Labconco FlaskScrubber® Freestanding Glassware Washer with Window, 115 VAC, 1-Phase 8896421 Mfr # 412101000
COMPARE
115 199.4 Freestanding Glassware Washer with Window, 115 VAC, 1-Phase
Call For Price
Labconco FlaskScrubber® Freestanding Glassware Washer with Window, 230 VAC, 1-Phase 8896422 Mfr # 412101010
COMPARE
230 199.4 Freestanding Glassware Washer with Window, 230 VAC, 1-Phase
Call For Price
Labconco FlaskScrubber® Freestanding Glassware Washer with Window, 230 VAC, 3-Phase 8896423 Mfr # 412101013
COMPARE
230 199.4 Freestanding Glassware Washer with Window, 230 VAC, 3-Phase
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat