Labconco 2246704 70" Basic Fume Hood, with standard blower; 220 VAC/50 Hz

Representative image only.

Labconco 2246704 70" Basic Fume Hood, with standard blower; 220 VAC/50 Hz

Labconco | Mfr: 2246704| Item: 3350415

Perfect when you need a full-sized ventilated hood to handle small quantities of chemicals

Call For Price

Call For Price

Buy It Together

Current Item

Labconco 2246704 70" Basic Fume Hood, with standard blower; 220 VAC/50 Hz
Labconco 2246704 70" Basic Fume Hood, with standard blower; 220 VAC/50 Hz
3350415

Call For Price
+ +
Cole-Parmer Ducted, benchtop fume hood; 115 VAC/60 Hz
3373000

₹906,000.00INR / Each
+
Cole-Parmer Ducted Wall Canopy Fume Hood, 36" W
3373130

₹951,000.00INR / Each
+
Cole-Parmer WS-100-4 Water Still, 4 L/hr; 240 VAC, 50/60 Hz
9929300

₹185,000.00INR / Each
+ + + +
Cole-Parmer Acid-Storage Base Cabinet; 30" W
3373170

₹680,000.00INR / Each
+ =
Total Price 5299000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Benefit from renowned Labconco design and quality—while staying within a limited budget. Basic™ hoods enable safe light-duty chemical handling for a broad range of applications. These hoods utilize by-pass airflow design to assure safe continuous ventilation regardless of sash height. All models incorporate advanced design features such as a removable curved air foil and an adjustable two-piece baffle to ensure optimal air routing. Applications should limit long-term exposure to harsh solvents and highly-corrosive vapors.


All fume hoods include a 3/16" (0.5 cm) thick tempered safety glass counterbalanced sash and a 10" (25.4 cm) diameter duct collar. Hoods are constructed of glacier white epoxy-coated 16 gauge steel and include a removable front panel and a 4" (10.2 cm) L x 41/2" (11.4 cm) W utility pass-through port with molded neoprene cover. Hoods do not include a cabinet or work surface—order in accessories.


Models are available with or without a built-in blower, and in standard or spark-proof configurations. Blowers can be mounted any of three ways—within the hood, above the hood, or on the roof of your building.


The 115 VAC models are shipped fully assembled; 220 VAC models require assembly. Cord and plug are not included.

Conformite Europeenne1 Year Warranty
Specifications
  • Hood Width (in)70
  • Blower TypeStandard
  • Blower (hp)3/4
  • LightsIncandescent
  • Switches2
  • Exterior Width (in)70
  • Exterior Height (in)53
  • Exterior Depth (in)25
  • Interior Width (in)70
  • Power (VAC)220
  • Power (Hz)50
  • Description70" Basic Fume Hood, with standard blower; 220 VAC/50 Hz
  • Warranty1 Year
Reviews
Q&A