Kruss P3000 Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz

Representative image only.

Kruss P3000 Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz

Kruss | Mfr: P3000| Item: 8125040

High-speed measurement gives results in just 1 second!

Call For Price

Call For Price

Buy It Together

Current Item

Kruss P3000 Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz
Kruss P3000 Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz
8125040

Call For Price
+
Kruss P8000 Polarimeter without Temperature Control
8125051

₹5,630,000.00INR / Each
+
Kruss P1000-LED Polarimeter for Laboratory and Training
8125055

₹662,000.00INR / Each
+
Kruss PRG-100 Glass Polarimeter Tube, Standard, 100 mm L
8125041

₹113,000.00INR / Each
=
Total Price 6405000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one each 100- and 200-mm tubes with funnel, touch screen pen, and power cord.

Key Features

  • 2 year warranty

More About this Item

Take automatic measurements of angle of rotation (AOR) and International Sugar Scale (ISS) in samples such as sugars, food additives, pharmaceuticals, and chemicals. Download your results to a computer or printer through the RS-232 interface. Adjust operational parameters such as scale, tube length, and temperature through the menu-driven touch screen. Perform an instrument blank with an empty tube — sample readings are automatically adjusted based on the blank. Select between English and German language for the display.

Optional stainless steel tubes with temperature sensor allow you to directly monitor the sample temperature and compensate your readings. Calibrate the polarimeter with a quartz control plate; select the plate closest to your expected result.

Two year warranty
Specifications
  • Resolution0.01° AOR; 0.01°Z (ISS)
  • Accuracy±0.01° (AOR); ±0.01°Z (ISS)
  • Tube Length (mm)222
  • Display Type3.5" Touchscreen LCD
  • Light SourceLED (589 nm)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)7 7/8
  • Width (in)25 5/8
  • Depth (in)14 5/16
  • Height (cm)20
  • Width (cm)64.5
  • Depth (cm)36
  • RangeAOR: -90 to 90°; ISS: -259 to 259°Z
  • DescriptionAutomatic Polarimeter, 100 to 250 VAC, 50/60 Hz
  • Warranty2 Years
Reviews
Q&A