Kruss PRG-200-E Glass Polarimeter Tube, Funnel-Fill, 200 mm L

Representative image only.

Kruss PRG-200-E Glass Polarimeter Tube, Funnel-Fill, 200 mm L

Kruss | Mfr: PRG-200-E| Item: 8125044

Fill with optically active solution to measure optical rotation

₹142,000.00INR / Each

₹142,000.00INR / Each
Product Description

Key Features

  • Glass construction
  • Without temperature control
  • Features a filling funnel
  • 2 year warranty

More About this Item

Measure the optical rotation of polarized light as it passes through an optically active substance.

Easily fill your polarimeter tubes by selecting funnel-fill tubes.

Two year warranty
Specifications
  • Tube MaterialGlass
  • Tube Length (mm)200
  • Special FeaturesFilling funnel
  • DescriptionGlass Polarimeter Tube, Funnel-Fill, 200 mm L
Reviews
Q&A