Kruss PRG-200 Glass Polarimeter Tube, Standard, 200 mm L

Representative image only.

Kruss PRG-200 Glass Polarimeter Tube, Standard, 200 mm L

Kruss | Mfr: PRG-200| Item: 8125042

Fill with optically active solution to measure optical rotation

₹120,000.00INR / Each

₹120,000.00INR / Each
Product Description

Key Features

  • Glass construction
  • Without temperature control
  • 2 year warranty

More About this Item

Measure the optical rotation of polarized light as it passes through an optically active substance.

Two year warranty
Specifications
  • Tube MaterialGlass
  • Tube Length (mm)200
  • Special FeaturesNone
  • DescriptionGlass Polarimeter Tube, Standard, 200 mm L
Reviews
Q&A