Kest Technology KMS-0/3 Drive Unit, Brushless DC with SS cover; 1/Pk

Representative image only.

Kest Technology KMS-0/3 Drive Unit, Brushless DC with SS cover; 1/Pk

Kest Technology | Mfr: KMS-DU0/3-0| Item: 1637983

Outstanding mixing performance in critical pharma and biotechnology applications

Call For Price

Call For Price

Buy It Together

Current Item

Kest Technology KMS-0/3 Drive Unit, Brushless DC with SS cover; 1/Pk
Kest Technology KMS-0/3 Drive Unit, Brushless DC with SS cover; 1/Pk
1637983

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Magnetic coupled mixer
  • Robust bearing design Zr/SiC. No particle shedding, under USP <788>
  • Designed for CIP/SIP applications
  • Easy operator handling of the drive unit using proprietary Kest-Lock
  • Advanced with aseptic design and excellent mixing performance
  • Speed Sensor technology (optional) for reliable process control
  • Mixing head designed to mix to the last drop
  • Engineering and customization options
  • Compliance with higher regulatory demands
  • 1 year warranty

More About this Item

Features:
• Most compact design
• Mixing volume capacity: 0 to 200L
• Unique brushless DC motor. Light weight, generates less heat. No need of a frequency converter to run the motor.
• Suitable for clean room environments

Reach out to us for Customization or Retrofitting

1 Year Warranty
Specifications
  • Height (in)6.89
  • Diameter (InchShort)2 61/64
  • Width (InchShort)4 59/64
  • Width (cm)12.5
  • Height (cm)17.5
  • Diameter (cm)7.5
  • Width (mm)125
  • Height (mm)175
  • Diameter (mm)75
  • BatteryNo
  • Power (watts)63
  • Power (VDC)24
  • DescriptionKMS-0/3 Drive Unit, Brushless DC with SS cover; 1/Pk
  • Warranty1 year
Reviews
Q&A