Katanax Mold, 95% Pt-5% Au, 32 mm, Heavy, 36 g

Representative image only.

Katanax Mold, 95% Pt-5% Au, 32 mm, Heavy, 36 g

Katanax | Mfr: KP1006A| Item: 0457842

Use molds during borate fusion to form glass disks for XRF analysis

Call For Price

Call For Price

Buy It Together

Current Item

Katanax Mold, 95% Pt-5% Au, 32 mm, Heavy, 36 g
Katanax Mold, 95% Pt-5% Au, 32 mm, Heavy, 36 g
0457842

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of 95% Pt-5% Au—the standard nonwetting alloy for borate fusions
  • 32 mm inside base diameter
  • Thicker walls and bottom for greater durability, longer lifespan, and better temperature control
  • 1 year warranty

More About this Item

Molds have 6 mm depth and have outer diameter ranging from 39 to 49 mm. Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

1 Year Warranty
Specifications
  • Material95% Pt-5% Au
  • Overall Height (mm)6
  • Inside Rim Diameter (mm)32
  • DescriptionMold, 95% Pt-5% Au, 32 mm, Heavy, 36 g
  • Warranty1 year
Reviews
Q&A