IKA C-Mag MS Magnetic Stirrer, Ceramic Top, 7 x 7"; 230V

Representative image only.

IKA C-Mag MS Magnetic Stirrer, Ceramic Top, 7 x 7"; 230V

IKA | Mfr: 3582400| Item: 0467144

Precise digital control with superior stirring strength

₹73,900.00INR / Each

for an additional
₹29,300.00INR / Each
for an additional
₹41,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹73,900.00INR / Each

Buy It Together

Current Item

IKA C-Mag MS Magnetic Stirrer, Ceramic Top, 7 x 7"; 230V
IKA C-Mag MS Magnetic Stirrer, Ceramic Top, 7 x 7"; 230V
0467144

₹73,900.00INR / Each
+
IKA 3581001 Ceramic Stirring Hot Plate, 4" x 4", 115 VAC
0467126

₹249,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

₹29,300.00INR / Each
=
Total Price 352200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

The flat white ceramic top plate cleans easily, and resists alkalies and acids. Powerful motor for stirring quantities up to 5 L. Elevated control panel for protection against leaking liquids.

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)10
  • Length (in)13
  • Width (in)9
  • Height (in)4
  • Length (cm)33.02
  • Width (cm)22.86
  • Height (cm)10.16
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMagnetic Stirrer, Ceramic Top, 7 x 7"; 230V
  • Warranty2 year
Reviews
Q&A