IKA 3582201 C-Mag MS Magnetic Stirrer, Ceramic Top, 4 x 4"; 115V

Representative image only.

IKA 3582201 C-Mag MS Magnetic Stirrer, Ceramic Top, 4 x 4"; 115V

IKA | Mfr: 3582201| Item: 0467138

Precise digital control with superior stirring strength

₹212,000.00INR / Each

for an additional
₹29,300.00INR / Each
for an additional
₹41,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹212,000.00INR / Each

Buy It Together

Current Item

IKA 3582201 C-Mag MS Magnetic Stirrer, Ceramic Top, 4 x 4"; 115V
IKA 3582201 C-Mag MS Magnetic Stirrer, Ceramic Top, 4 x 4"; 115V
0467138

₹212,000.00INR / Each
+
IKA 3581001 Ceramic Stirring Hot Plate, 4" x 4", 115 VAC
0467126

₹249,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

₹29,300.00INR / Each
=
Total Price 490300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

The flat white ceramic top plate cleans easily, and resists alkalies and acids. Powerful motor for stirring quantities up to 5 L. Elevated control panel for protection against leaking liquids.

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)4
  • Top Plate Width (in)4
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)10.16
  • Top Plate MaterialCeramic
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)10 1/4
  • Width (in)6
  • Height (in)4
  • Length (cm)26.04
  • Width (cm)15.24
  • Height (cm)10.16
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionC-Mag MS Magnetic Stirrer, Ceramic Top, 4 x 4"; 115V
  • Warranty2 year
Reviews
Q&A