IKA 2900001 Economical Analytical Mill, 115 VAC, 50/60 Hz

Representative image only.

IKA 2900001 Economical Analytical Mill, 115 VAC, 50/60 Hz

IKA | Mfr: 2900001| Item: 0430010

Grind dry, brittle, fibrous, or moist materials such as soil or peat

₹854,000.00INR / Each

₹854,000.00INR / Each

Buy It Together

Current Item

IKA 2900001 Economical Analytical Mill, 115 VAC, 50/60 Hz
IKA 2900001 Economical Analytical Mill, 115 VAC, 50/60 Hz
0430010

₹854,000.00INR / Each
+ =
Total Price 879085.00 ADD 2 ITEMS TO CART
Product Description

Includes

80-mL chamber, beater, and 6-ft cord.

Key Features

  • Fits in your hand — operate by slowly pressing down on unit
  • Universal 1/4-hp motor pulverizes material in seconds
  • 3 year warranty

More About this Item

Rugged mill has a 420 stainless steel (SS) beater for grinding substances with a hardness rating of up to 6 Mohs — order an interchangeable blade and beater separately for enhanced versatility. Heavy-duty PTFE 80-mL chamber is included — order a 250-mL chamber separately. Indicator light and safety switch protect against overheating or improper closure.

ISO9001 Certified Supplier3 Year Warranty
Specifications
  • Sample Capacity (mL)80
  • Feed Particle Size10 mm max
  • Final Particle Size100 µm
  • Speed (rpm)28000
  • Motor Size (hp)1/4
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)9.5
  • Diameter (in)3.375
  • Height (cm)24.1
  • Diameter (cm)8.6
  • DescriptionEconomical Analytical Mill, 115 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A