IKA 1243300 High-Speed Impeller; Dissolver-Type for High-Shear Mixing, 1.7" (42 mm) Diameter

Representative image only.

IKA 1243300 High-Speed Impeller; Dissolver-Type for High-Shear Mixing, 1.7" (42 mm) Diameter

IKA | Mfr: 0001243300| Item: 5070269

Get the most out of your IKA Mixer with these accessories

₹47,100.00INR / Each

₹47,100.00INR / Each

Buy It Together

Current Item

IKA 1243300 High-Speed Impeller; Dissolver-Type for High-Shear Mixing, 1.7" (42 mm) Diameter
IKA 1243300 High-Speed Impeller; Dissolver-Type for High-Shear Mixing, 1.7" (42 mm) Diameter
5070269

₹47,100.00INR / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

₹202,000.00INR / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

₹504,000.00INR / Each
+ + =
Total Price 2887787.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Overall Diameter (in)1.7
  • Overall Diameter (mm)42
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • DescriptionHigh-Speed Propeller; Dissolver-Type for High-Shear Mixing, 1.7" (42 mm) dia
  • Warranty2 year
Reviews
Q&A