IKA 0593400 Homogenizer Rotor-Stator Generator, Coarse, 200mm x 18mm, 10-1500 mL

Representative image only.

IKA 0593400 Homogenizer Rotor-Stator Generator, Coarse, 200mm x 18mm, 10-1500 mL

IKA | Mfr: 0000593400| Item: 0472012

₹140,001.00INR / Each

₹140,001.00INR / Each

Buy It Together

Current Item

IKA 0593400 Homogenizer Rotor-Stator Generator, Coarse, 200mm x 18mm, 10-1500 mL
IKA 0593400 Homogenizer Rotor-Stator Generator, Coarse, 200mm x 18mm, 10-1500 mL
0472012

₹140,001.00INR / Each
+
IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC
0473721

₹470,000.00INR / Each
+ +
IKA 2657700 Laboratory Mixer Boss Head Clamp, R 182
5070396

₹5,900.00INR / Each
=
Total Price 1346901.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Select a generator according to your sample volume, working solution, and needed dispersion type. The standard-capacity generator is available in three volume ranges. The large-capacity generator is available in both coarse (20 ìm) and fine (5 ìm) dispersion.

3 Month Warranty
Specifications
  • Dispersion TypeCoarse
  • Min Sample Size (mL)10
  • Min Sample Size (Liters)0.01
  • Max Sample Size (mL)1500
  • Max Sample Size (Liters)1.5
  • Tip Diameter (mm)18
  • Tip Diameter (in)0.71
  • Max temperature (° F)302
  • Max temperature (° C)150
  • Overall Length (mm)200
  • DescriptionHomogenizer Rotor-Stator Generator, Coarse, 200mm x 18mm, 10-1500 mL
  • Warranty3 month
Reviews
Q&A