Idex Precolumn Filter, HPLC, SS, 2 µm, 0.020" Through Hole, 1/16" OD, 10-32 Coned

Representative image only.

Idex Precolumn Filter, HPLC, SS, 2 µm, 0.020" Through Hole, 1/16" OD, 10-32 Coned

Idex | Mfr: A-315| Item: 0201100

Precolumn filters offer secure protection for analytical columns

₹25,000.00INR / Each

₹25,000.00INR / Each

Buy It Together

Current Item

Idex Precolumn Filter, HPLC, SS, 2 µm, 0.020" Through Hole, 1/16" OD, 10-32 Coned
Idex Precolumn Filter, HPLC, SS, 2 µm, 0.020" Through Hole, 1/16" OD, 10-32 Coned
0201100

₹25,000.00INR / Each
+ + + + =
Total Price 218900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-101 SS 2 µm replacement frit.

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 6000 psi (414 bar)
  • 2 µm filter
  • 0.020" through hole

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.

This filter assembly is a traditional version for standard HPLC applications.

Specifications
  • Membrane MaterialStainless steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionPrecolumn Filter, HPLC, SS, 2 µm, 0.020" Through Hole, 1/16" OD, 10-32 Coned
Reviews
Q&A