Idex Precolumn Filter, HPLC, SS, 0.5 µm, 0.010" Through Hole, 1/16" OD Tubing, 10-32 Coned

Representative image only.

Idex Precolumn Filter, HPLC, SS, 0.5 µm, 0.010" Through Hole, 1/16" OD Tubing, 10-32 Coned

Idex | Mfr: A-318| Item: 0201031

Precolumn filters offer secure protection for analytical columns

₹32,400.00INR / Each

₹32,400.00INR / Each

Buy It Together

Current Item

Idex Precolumn Filter, HPLC, SS, 0.5 µm, 0.010" Through Hole, 1/16" OD Tubing, 10-32 Coned
Idex Precolumn Filter, HPLC, SS, 0.5 µm, 0.010" Through Hole, 1/16" OD Tubing, 10-32 Coned
0201031

₹32,400.00INR / Each
+ + + =
Total Price 224400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-102 SS 0.5 µm replacement frit.

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 6000 psi (414 bar)
  • 0.5 µm filter
  • 0.010" through hole
  • 1 month warranty

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.

This filter assembly is a traditional version for standard HPLC applications.

1 Month Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)0.5
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionPrecolumn Filter, HPLC, SS, 0.5 µm, 0.010" Through Hole, 1/16" OD Tubing, 10-32 Coned
  • Warranty1 month
Reviews
Q&A