Idex Biocompatible Precolumn Filter, HPLC, PEEK/PCTFE, 2 µm, 1/16" OD, 10-32 Coned

Representative image only.

Idex Biocompatible Precolumn Filter, HPLC, PEEK/PCTFE, 2 µm, 1/16" OD, 10-32 Coned

Idex | Mfr: A-355| Item: 0201032

Precolumn filters offer secure protection for analytical columns

₹24,000.00INR / Each

₹24,000.00INR / Each

Buy It Together

Current Item

Idex Biocompatible Precolumn Filter, HPLC, PEEK/PCTFE, 2 µm, 1/16" OD, 10-32 Coned
Idex Biocompatible Precolumn Filter, HPLC, PEEK/PCTFE, 2 µm, 1/16" OD, 10-32 Coned
0201032

₹24,000.00INR / Each
+ + + + =
Total Price 217900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-700 green PEEK/PCTFE 2 µm replacement frit

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 5000 psi (345 bar)
  • 2 µm filter
  • 1 month warranty

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.

This filter assembly is a traditional version for standard HPLC applications.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK/PCTFE
  • Housing MaterialPEEK
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)5000
  • DescriptionBiocompatible Precolumn Filter, HPLC, PEEK/PCTFE, 2 µm, 1/16" OD, 10-32 Coned
  • Warranty1 month
Reviews
Q&A